UNIOR Reversible Ratchet 3/8inch, Long Form
#Grup produk P105517201
Spesifikasi
Square Part | 3/8 |
---|---|
Size L (mm) | 260 |
Size b (mm) | 35 |
Dimension A (mm) | 30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Body drop forged
- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
- 75 - Teeth
- Made according to standard ISO 3315
Ulasan Produk
Tidak ada ulasan