UNIOR Reversible Ratchet 3/8inch
#Grup produk P105517195
Sebelum PPN:
Rp1.299.900 - Rp2.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Body drop forged
- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
- Made according to standard ISO 3315
Advantages:
- 75 - Teeth
- 4.8° working angle
- Safety lock system
- The socket is be released from the ratchet by simple pressing the button.
Ulasan Produk
Tidak ada ulasan