UNIOR Reversible Ratchet 1/4inch
#Grup produk P105517177
Spesifikasi
Square Part (inch) | 44200 |
---|---|
Size L (mm) | 157 |
Size b (mm) | 25 |
Dimensions a (mm) | 24.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Body drop forged
- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
- Made according to standard ISO 3315
Advantages:
- With 40 - Teeth
- 9° working angle
- Safety lock system
- The socket is be released from the ratchet by simple pressing the button.
Ulasan Produk
Tidak ada ulasan