UNIOR Reversible Ratchet
#Grup produk P105517168
Sebelum PPN:
Rp1.399.900 - Rp1.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Square Part (inch) | 1/2 |
---|---|
Size L (mm) | 260 |
Size b (mm) | 45 |
Dimensions a (mm) | 36 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Body drop forged
- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
- Made according to standard ISO 3315
Advantages:
- 75 - Teeth
- 4.8° working angle
- Safety lock system
- The socket is be released from the ratchet by simple pressing the button.
- Body entirely polished
Ulasan Produk
Tidak ada ulasan