UNIOR Rear Stand for Motorcycle with V Adaptor

Sebelum PPN:
Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: constructional steel
- Coated with eco colour of Qualicoat quality standard
- Adaptors are chrome plated according to ISO 1456:2009
Advantages:
- Adjustable to the width of the rear fork of the motorcycle from 270 to 360mm
- Strong construction enables load capacity up to 200kg
- Quick-change adaptors and setting stands
- Reliable and safe lifting of motorcycle
Use
- The stand is used for servicing and garaging motorcycles
- It is suitable for almost all type of motorbikes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait