UNIOR Powershark Cutter
#Grup produk P105516886
Spesifikasi
Size L (mm) | 250 |
---|---|
Size b (mm) | 30 |
Size c (mm) | 24 |
Dimension A (mm) | 12 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- These ultra-powerful cutters are used to easily cut metal wire, including hardened and tempered alloys, and other extruded metals. They are ergonomically designed to apply a maximum force, while being easy on the hands. Drop-forged from high carbon steel with induction hardened cutting edges, PowerShark cutter can cut through up to 6mm of soft metal wire, 3,5 mm of hard steel, and 3 mm of tempered piano wire or steel springs. In addition to wire, the Powershark cutters will quickly and cleanly cut through 4mm diameter nails, screws and rivets.- Drop forged from Premium Hard Plus carbon steel
- Double-dipped plastic non-slip handles provide good ergonomic hand grip
Advantages:
- Fully hardened to ~47HRc, with cutting edges induction hardened to ~64HRc
- Finished with an anti-corrosive black coating and lightly oiled
- Central cutting edges leave a bevelled finish on both sides of the cut
Use
- For precise cutting of soft (up to 6 mm), hard (up to 3,5 mm) and piano wires (up to 3 mm)- Easily cuts parts such as screws, nails, rivets, etc. up to 4 mm thickness
Ulasan Produk
Tidak ada ulasan