UNIOR Power Support for Modular Work Bench

Sebelum PPN:
Rp36.999.900
Spesifikasi
Size L (mm)475
Size b (mm)650
Size H (mm)870

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium PLUS sheet metal
- Power support for modular work bench includes 2 reels (electric and hose) with spring return.
- Electric cable reel includes 10m cable 3x1,5mm2 for 220V.
- Hose reel includes hose in length of 10m, inner diameter 8mm, outer diameter 12mm, 1/4" connector. Max working pressure 15 bars.
- The bottom part with doors and a shelf in the interior.
- The reels are available also as a individual article; the hose reel under the code 627387 and the electric cable reel under code 627387. Reels can be assembled on the support leg of the modular work bench with help of the pneumatic holder, code 627372.

Ulasan Produk

Tidak ada ulasan