UNIOR Pneumatic Sander
#Grup produk P105516831
Spesifikasi
Size L (mm) | 220 |
---|---|
Size D (mm) | 150 |
Dimension A (mm) | 105 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Free speed 10000 revolution per minutes- Maximum air pressure : 6,2 Bar
- Air consumption 212 l/min
- Air inlet 1/4"
- Velcro sander pad
Advantages:
- The ergonomic shape of the handle enables good grip and prevents gliding
- Suitable for lefthanders as well as for right-handers
- Silent and powerful drive
- Handy on/off switch
- Exhaustion of parts into a bag for a cleaner workplace
- Flexible and robust pipe for cleaning dust
- It does not leave edges on the working platform
- Better work conditions due to minimal vibrations
- Extreme power based on its weight (1.2 kg)
Use
- Vehicle workshops- Preparation of different working platforms for further process
- Ideal for grinding construction steel, metals and wood
- The basis of sander is VELCRO™ system which is: quick, simple and safe to mount and unmount various sander pads. This system is being used for various occasions - The best known example is training shoes with VELCRO™ fastening.
Ulasan Produk
Tidak ada ulasan