UNIOR Pneumatic Reversible Ratchet
#Grup produk P105516822
Sebelum PPN:
Rp3.699.900 - Rp4.899.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Size b (mm) | 41 |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Free speed 250 revolution per minutes- Max. torque 54 Nm
- Maximum air pressure: 6,2 Bar
- Air consumption 71 l/min
- Air inlet 1/4"
- Max bolt size M6
Advantages:
- Small and compact tool
- Quality production
- Handy turn-on switch
- Fast and handy adjustment of the rotation direction
- Sluice-gate enabling prevention of air inlet into the
tool
Use
- Car industry- Aircraft industry
- Agricultural equipment
- Heavy industry
- Larger construction machinery
- Shipbuilding industry
- Individual mounting
Important!
- The use of Unior IMPACT sockets is recommended.
Ulasan Produk
Tidak ada ulasan