UNIOR Pneumatic Ratchet Wrench

Sebelum PPN:
Rp4.399.900
Spesifikasi
Square Part1/2
Size L (mm)256
Size b (mm)47.8
Dimension A (mm)56
Torque (N m)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Free speed 150 revolution per minutes
- Max. torque 90 Nm
- Recommended air pressure: 6,2 Bar
- Air consumption 113 l/min
- Air inlet 1/4"
Advantages:
- Thick wall ratchet head
- Ball bearing
- Cushioned grip
- New air regulator
- 360° swivel air inlet
- Rear exhaust
- Low noise 79dB(A)
- Small and compact tool
- Quality production
- Handy turn-on switch
- Fast and handy adjustment of the rotation direction
Use
- Car industry
- Aircraft industry
- Agricultural equipment
- Heavy industry
- Larger construction machinery
- Shipbuilding industry
- Individual mounting
Important!
- The use of Unior IMPACT sockets is recommended.

Ulasan Produk

Tidak ada ulasan