UNIOR Pneumatic Drill with Handle
#Grup produk P105516716
Spesifikasi
Size L (mm) | 220 |
---|---|
Size b (mm) | 150 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Reversible turning- Free speed 800 revolution per minutes
- Maximum air pressure : 6,2 Bar
- Air consumption 113 l/min
- Air inlet 1/4"
- Chuck capacity 1,5 - 13mm
- Spindle thread 3/8", 24 UNF
- Internal hose size 10mm
Advantages:
- Extreme power based on size
- Lightweight, compact and easy-to-master tool
- Adjustable handle for better support
- Handy turn-on switch
- Ergonomically shaped handle for work without effort
- Plastic cover for handle dampens vibrations
- Reversible turning
- Quick change retainer
Ulasan Produk
Tidak ada ulasan