UNIOR Gerinda Botol/Tuner Pneumatik

Sebelum PPN:
Rp3.199.900
Spesifikasi
Size L (mm)155
Dimension A (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Free speed 25000 revolution per minutes
- Maximum air pressure: 6,2 Bar
- Air consumption 113 l/min
- Air inlet 1/4"
- Collet capacity 6 mm
- Internal hose size 10mm
Advantages:
- Safety lever which prevents accidental turn-on
- Simple clamping of thin cut-off wheels (grinding/ polishing pins) and other parts/ extensions
- Extreme power based on size
- Small and compact tool
- Continuously variable regulation of rpm
Use
- Precise grinding - Full grinding - Tool industry - Car industry - Aircraft industry - Cleaning of welds - Cleaning of concrete and wall surfaces - Cleaning of wooden surfaces - Removal of colours and varnish - Removal of rust - Grinding of bearings - Grinding of motor valves - Grinding of gears and coils - Various other surfaces

Ulasan Produk

Tidak ada ulasan