UNIOR Pneumatic Angle Grinder

Sebelum PPN:
Rp5.599.900
Spesifikasi
Size L (mm)230
Size D (mm)125
Dimension A (mm)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Free speed 11000 revolution per minutes
- Maximum air pressure: 6,2 Bar
- Air consumption 170 l/min
- Air inlet 1/4"
Advantages:
- Removable handle
- Safety lever prevents unwanted turn-on
Use
- Protection from rotating parts
- Also usable in small rooms/places
- Tool industry
- Cleaning of welds
- Cleaning of concrete and wall surfaces
- Cleaning of wooden surfaces
- Removal of colours and varnish
- Removal of rust
- Cutting profile carriers and sheet metal
- Other home use

Ulasan Produk

Tidak ada ulasan