UNIOR Pneumatic Angle Die Grinder
#Grup produk P105516664
Spesifikasi
Size L (mm) | 162 |
---|---|
Dimension A (mm) | 76 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Free speed 20000 revolution per minutes- Maximum air pressure: 6,2 Bar
- Air consumption 113 l/min
- Air inlet 1/4"
- Collet capacity 6 mm
- Internal hose size 10mm
Advantages:
- This angle edition enables access to difficult-to-reach
places which normal grinders cannot reach
- Safety lever which prevents accidental turn-on
- Simple clamping of thin cut-off wheels (grinding/polishing pins) and other parts/ extensions
- Extreme power based on size
- Small and compact tool
- Continuously variable regulation of rpm
Use
- Precise grinding- Full grinding
- Tool industry
- Car industry
- Aircraft industry
- Cleaning of welds
- Cleaning of concrete and wall surfaces
- Cleaning of wooden surfaces
- Removal of colours and varnish
- Removal of rust
- Grinding of bearings
- Grinding of motor valves
- Grinding of gears and coils
- Various other surfaces
Ulasan Produk
Tidak ada ulasan