UNIOR Offset Ratchet Ring Wrench
#Grup produk P105516284
Spesifikasi
Outer Dimensions (mm) | 10x11 |
---|---|
Size L (mm) | 136 |
Size B1 (mm) | 23.4 |
Size B2 (mm) | 26.4 |
Size A1 (mm) | 11 |
Size A2 (mm) | 11 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: ratchet from premium chrome vanadium steel- Body: sheet metal, finish: chrome plated
- The casing on the wrenches is made from plastic
- Entirely hardened and tempered
- Minimum turn of angle for 20
Ulasan Produk
Tidak ada ulasan