UNIOR Multifunctional Electricians Pliers
#Grup produk P105516220
Spesifikasi
Size L (mm) | 160 |
---|---|
Size b (mm) | 16 |
Size D (mm) | 2.5 |
Size c (mm) | 49 |
Dimension A (mm) | 9 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Drop forged, entirely hardened and tempered
- Cutting edges induction hardened
- Head polished
- Surface finish: chrome plated according to ISO 1456:2009
- Heavy duty double - Component handles
Advantages:
- 7 different functions
- Multi-toothed jaw
- Ergonomically shaped handle
- Extra strong grip
- Extra strong grip - The design and shape of the handles give the hand more leverage during use, enabling more stability and safer transmission of force.
- High durability
- Multi-toothed jaw prevents slipping and enables a better grip of cables, wires etc.
Use
- Winding hard wire and bending rings up to Ø 3.5 mm. Rings can be bent to the right or to the left, since the tool has appropriate teeth on both sides of the jaw.- The ground part of the jaw is intended for gripping objects with sensitive surfaces.
- The pliers can be used for crimping insulated spade terminals.
- Stripping off insulations from Ø 2.2 mm to Ø 3.0 mm.
- Stripping off insulations from Ø 3.5 mm to Ø 4.0 mm.
- Cutting wires from Ø 2.2 mm to Ø 4.0 mm.
- Crimping cable terminals up to Ø 4.0 mm
Ulasan Produk
Tidak ada ulasan