UNIOR Multi-Function Scraper with Blade Guard
#Grup produk P105516202
Spesifikasi
Size L (mm) | 165 |
---|---|
Size b (mm) | 70 |
axb (mm) | 60.8x18.9 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Plastic Material- Blade from high alloy steel
- With blade guard
- This tool is designed for scraping off dirt stuck to various surfaces. Due to its large working surface, the tool scrapes uniformly across the entire surface. It is suitable for removing silicon putty from motor heads, baked-on seals, vignette, etc.
Ulasan Produk
Tidak ada ulasan