UNIOR Modular Holder for Merchandiser
#Grup produk P105516053
Spesifikasi
Size L (mm) | 460 |
---|---|
Size b (mm) | 226 |
Size H (mm) | 58 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium sheet metal 1,25mm- Assembly on the perforated Unior wall under 13°
- Assembly with two screws M6x10mm
- Load capacity 10kg
- Holder has a multi-use. You can use it with plastic boxes with help of the base pad dim. 480x210mm (code 627385). You can use before prepared set of the boxes or you can choose your own boxes and create your own set.
- Set of modular holder for merchandiser with plastic boxes and base pade is under the code 627604
Ulasan Produk
Tidak ada ulasan