UNIOR Merchandiser
#Grup produk P105515920
Spesifikasi
Size b (mm) | 22 |
---|---|
Size H (mm) | 972 |
Dimension A (mm) | 900 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Intended for hanging various hand tools on hangers of convenient type
- It is possible to fix the hangers permanently
- Easy location of tools
- Possibility of combining tool panels of different sizes
Ulasan Produk
Tidak ada ulasan