UNIOR Magnetic Tray
#Grup produk P105515841
Spesifikasi
Size D (mm) | 150 |
---|---|
Size H (mm) | 40 |
Magnet Force (kg) | 3 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: stainless steel, corrosion resistant- Keeps parts and tools right where you need them
- Holds any small nuts, bolts and steel parts
Advantages:
- Powerful permanent magnet covers with protective rubber foot
- Can be used in any position
Use
- With its powerful rubber-protected magnet, this magnetic tray is suitable for practically all industrial applications ranging from car repair shops to everywhere where it can be attached to a metal surface. It can be used in all positions - The magnet is so powerful that the tray can even be fitted upside-down. The tray is intended for protecting screws, nuts and the like against being misplaced, and for storing them in a central location to minimise the time needed to find a specific item.- For usage in garage, engine, household work
Ulasan Produk
Tidak ada ulasan