UNIOR Long Nose Pliers with Side Cutter and Pipe Grip, Bent
#Grup produk P105515771
Spesifikasi
Size b (mm) | 17 |
---|---|
Size D (mm) | 2.5 |
Dimension A (mm) | 9 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Drop forged, entirely hardened and tempered
- Cutting edges induction hardened
- Head polished
- Surface finish: chrome plated according to ISO 1456:2009
- Heavy duty double - Component handles
- Gripping surface serrated
- Jaws bent to an angle of 45°
- The long bent jaws enable simple and precise clenching of nuts and screws
- The strong jaws enable good grip
- Made according to standard ISO 5745
Ulasan Produk
Tidak ada ulasan