UNIOR Insulated Water Pump Box Joint Pliers

Sebelum PPN:
Rp999.900
Spesifikasi
Max. Tube Diameter (mm)35
Size L (mm)240
Dimension A (mm)6.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium chrome vanadium steel
- Drop forged, entirely hardened and tempered
- Working surfaces induction hardened
- Surface finish: chrome plated to standard ISO 1456:2009
- Heavy duty double - Component handles
- Made according to standard ISO 8976 and EN 60900
Advantages:
- Jaw aperture adjustable in 7 positions
- A special bulge prevents fingers to be pressed between the handles of the pliers.

Ulasan Produk

Tidak ada ulasan