UNIOR Insulated Socket Wrench with T-Handle, Long Type
#Grup produk P105515513
Spesifikasi
Size L (mm) | 300 |
---|---|
Size b (mm) | 160 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Entirely hardened and tempered
- Head: chrome plated according to ISO 1456:2009
- Made according to standard EN60900
Advantages:
- Double layered - Double coloured insulation enable additional safety
- Controlled with electrical test
Important!
- If second layer is visible, replace your VDE tool with the new one
Ulasan Produk
Tidak ada ulasan