UNIOR Insulated Reversible Ratchet 3/8inch

Sebelum PPN:
Rp3.399.900
Spesifikasi
Square Part3/8
Size L (mm)200
Size b (mm)72
Dimension A (mm)42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex chrome vanadium steel
- Lever for changing the direction
- Made according to standard EN60900
Advantages:
- Double layered - Double coloured insulation for additional safety
- With 36 teeth
- Minimal angle of turn 10°
- Controlled with electrical test
Important!
- If second layer is visible, replace your VDE tool with a new one.

Ulasan Produk

Tidak ada ulasan