UNIOR Insulated Offset Handle 1/2inch
#Grup produk P105515364
Spesifikasi
Size L1 (mm) | 250 |
---|---|
Size L2 (mm) | 72 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated according to ISO 1456:2009
- Made according to standard EN60900
Advantages:
- Double layered - Double coloured insulation for additional safety
- Controlled with electrical test
Important!
- If second layer is visible, replace your VDE tool with a new one.
Ulasan Produk
Tidak ada ulasan