UNIOR Industrial Tool Cabinet

Sebelum PPN:
Rp31.999.900
Spesifikasi
Size L (mm)715
Size B1 (mm)680
Size B2 (mm)310
Size H (mm)1553

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Applications: production industry; car repair shops; laboratory; … in situations where measurements are carried out by computer
- Cabinets on the top are suitable for screen (internal dimension is 625x290x430mm)
- Wooden beech plate with a thickness of 20 mm
- Drawer for keyboard dimension 560x450x40 mm
- In the cabinet it is a place for computer and additional equipment. It is possible to adjust the shelf in 6 different positions. Internal dimensions of cabinet are 635x630x810
- Made from high quality 1 mm thick sheet metal
- Cylindrical lock with flexible key
- Coated with eco colour of Qualicoat quality standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait