UNIOR Impact Socket 3/4inch, Long Type
#Grup produk P105515160
Spesifikasi
Size L (mm) | 95 |
---|---|
Size d2 (mm) | 44 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: phosphated to standard ISO 9717
- Made according to standard ISO 2725-2 and DIN 3129
Ulasan Produk
Tidak ada ulasan