UNIOR Hub and Wheel Drum Puller

Sebelum PPN:
Rp8.399.900
Spesifikasi
Max. Size D1 (mm)250
Max. Size D2 (mm)18.5
Outer Dimensions (mm)24
Size N (mm)3 - 5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material hook cups: chrome molybdenum
- With five extractor hooks
- For extracting wheel hubs, up to a hole diameter of 250 mm
- This tool is intended for the disassembly of various wheel hubs. It is designed for simple and flexible use. With the extractor hooks supplied, the hubs can be removed with three, four or even five hooks, depending on the type of hub. Because its use is extremely flexible due to the five extractor hooks, the tool is useful for the majority of hub types up to a diameter of 250 mm. The tool consists of a spindle, five extractor hooks and forged hook handle. The handle also has an additional notch that prevents the extractor hooks from sliding off the tool during the assembly or disassembly of the hub. The strong construction allows safe and long-term use with high loads. We recommend that you do not use pneumatic hammers!
Use
1. Assemble tool, mount only number of extractor hooks needed
2. Mount extractor hooks to wheel drum
3. Turn spindle to start pulling wheel drum

Ulasan Produk

Tidak ada ulasan