UNIOR Holding Tool for Cartridge Rod of Shock Absorbers for Motorbikes

Sebelum PPN:
Rp75.000
Spesifikasi
Size b (mm)35
Size L (mm)85
Size S1 (mm)10.3
Size S2 (mm)12.7
Dimension A (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material : Premium plus carbon steel
- Surface finish : chrome plated according to ISO 1456:2009
Use
- Tool is used when replacing bushings, seal and oil of front shock absorbers. - The tool is inserted between the housing and the nut and keeps us at the top of the shock absorbers by assembling and dissasembling.

Ulasan Produk

Tidak ada ulasan