UNIOR Holder for Laptop
#Grup produk P105514718
Spesifikasi
Min. Size L (mm) | 210 |
---|---|
Max. Size L (mm) | 340 |
Size b (mm) | 85 |
Size H (mm) | 213 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material : premium sheet metal 2mm- Assembly on the perforated Unior wall under 67"
- Assembly with four screws M6x10mm
- Adjustable width from min. 210mm to max. 340mm with use of the side sliders
- Rubber screws on the holder bottom prevent damages on the laptop
Ulasan Produk
Tidak ada ulasan