UNIOR 3/8inch Hex Socket Screwdriver
#Grup produk P105514657
Spesifikasi
Size L (mm) | 48 |
---|---|
Size L1 (mm) | 22 |
Size D (mm) | 18 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: socket from premium flex chrome vanadium steel- Material: bit from premium plus carbon steel
- Entirely hardened and tempered
- Made according to standard DIN 7422 (only metric dimension)
Ulasan Produk
Tidak ada ulasan