UNIOR Hanging Cabinet for Work Benches
#Grup produk P105514499
Sebelum PPN:
Rp12.999.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Size b (mm) | 350 |
---|---|
Size H (mm) | 510 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium PLUS sheet metal- Door locked with lock and folding key
- Coated with eco colour of Qualicoat quality standard
- Maximal load capacity of hanging cabinet length
1000mm is 40kg, for 1250mm and 1500mm is 50kg.
Load capacity of the shelf is 15kg
- Hanging door with telescopic mechanism
- On the bottom part of the cabinet is set a light holder
- 2 possibilities of hanging - On the support leg of the
modular work bench or on the wall. For hanging on
the wall additional support is enclosed.
Ulasan Produk
Tidak ada ulasan