UNIOR Grip Pliers for Cutting Exhaust Pipes

Sebelum PPN:
Rp2.899.900
Spesifikasi
Size L (mm)330
Maximum Diameter (mm)85
Minimum Diameter (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: jaws from Premium Flex Plus carbon steel
- Handles made from sheet metal
- Cutting capacity: 25-85 mm.
- Used for cutting exhaust pipes in partial replacements of exhaust systems.
Advantages:
- The plastic-coated T-handle provides better grip for the user.
- Universal locking mechanism.
- Very long cutting chain.
Use
- This tool is primarily intended for cutting exhaust pipes but, due to the design of its cutting chain and blades, it can also be used for copper pipe, plastic pipe and various other pipes with diameters between 25 and 85 mm. The tool is safe and easy to use due to accessories such as: - A longer cutting chain enabling you to cut pipes with diameters of up to 85 mm; - Larger cutting blades, enabling you to cut steel tube up to 3 mm thick, brass tube up to 4 mm thick, PVC tube up to 5 mm thick; - A plastic-coated T-handle that decreases the amount of force necessary to use the tool, enhances grip and prevents slipping; - A universal locking mechanism that keeps the tool in position until you release the locking mechanism and stop cutting. The cutting chain is subject to wear, which is why we are offering it as a spare part (art. 2082.1).

Ulasan Produk

Tidak ada ulasan