Spesifikasi
Dimensions (inch) | 1 1/2 |
---|---|
Max. Tube Diameter (mm) | 50 |
Size L (mm) | 418 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: red lacquered
Use
- Grip, rotation or bolting of round or multi-edged pipes, nuts, and flanges- Precise gripping of nuts and pipe fittings without damage
- Set the width of the grip by adjusting the pliers using the nut on the handle
- With minimal pressure on the lever on the handle a solid grip will be achieved and the pliers will remain locked in position
- To unlock the pliers, release the lever on the handle
Ulasan Produk
Tidak ada ulasan