UNIOR Grip Pipe Wrench

Sebelum PPN:
Rp1.599.900
Spesifikasi
Dimensions (inch)1 1/2
Max. Tube Diameter (mm)50
Size L (mm)418

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium chrome vanadium steel
- Drop forged, entirely hardened and tempered
- Surface finish: red lacquered
- Serrated jaws with induction hardened teeth
Use
- Grip, rotation or bolting of round or multi-edged pipes, nuts, and flanges
- Set the width of the grip by adjusting the pliers using the nut on the handle
- With minimal pressure on the lever on the handle a solid grip will be achieved and the pliers will remain locked in position
- To unlock the pliers, release the lever on the handle

Ulasan Produk

Tidak ada ulasan