UNIOR Grip Hose Clamp Pliers for Stopping The Flow of Fluids

Sebelum PPN:
Rp1.299.900
Spesifikasi
Size L (mm)285
Outer Diameter (mm)55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex plus carbon steel
- Handles made from sheet metal
- Used for the stopping of the flow of oil, gasoline...
Advantages:
- Jaws are free of sharp edges, so that sensitive hoses do not sustain damage.
- Plastic moulded T handle enables improved grip for the user.
- Fast and simple stoppage of the flow of fuel and other liquids.
- Universal locking mechanism.
Use
- The tool for stopping the flow of fluids is an indispensable tool when changing various automotive parts connected with liquid-bearing hoses. The tool's main function is the stoppage of the flow of various fluids in soft hoses so that a mechanic can replace a certain car part without interruptions or worrying over a potential spillage. The tool can be used on soft hoses in cars, trucks, farming machines as well as various nautical vessels, however, the hose diameter may not exceed 55 mm at any time, as in that case the stoppage of the flow is not guaranteed.

Ulasan Produk

Tidak ada ulasan