UNIOR Grease Gun
#Grup produk P105514347
Spesifikasi
V | 0.5 I |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material of head, body and grease pipe: steel- Possibility of direct filling of bulk or using the cartridge
- Capacity for bulk grease: 500 cm3
- Capacity for cartridge: 400 cm3
- Working pressure: 4000 - 4500 psi (280-310 bars)
- High pressure flexible grease pipe, length 290mm, outside thread R1/8", hexagonal attachment 13mm
- Fixed grease pipe, length 130mm, outside thread R1/8"
- Head of grease gun type American, inside thread for pipes R1/8"
Ulasan Produk
Tidak ada ulasan