UNIOR Front Windscreen Wiper Arm Remover

Sebelum PPN:
Rp909.900
Spesifikasi
Max. Size L (mm)32
Max. Size D (mm)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material housing and spindle: carbon tool steel
- For removing front windscreen wiper arms
- For almost all types of cars
Advantages:
- Protects plastic on housing of wiper arms
Use
- This tool for the removal of the front windscreen wiper arms has a robust construction and enables the application of greater forces when removing front windscreen wiper arms that have become “glued” to the drive shaft as well as extending the service life of the tool. They are used for removing wipers that are elevated above the surface of the car body. Working with this tool is straightforward and quick.
- Use with wrench dimension 17

Ulasan Produk

Tidak ada ulasan