UNIOR Front Stand for Motorcycle

Sebelum PPN:
Rp3.499.900
Spesifikasi
Size b (mm)610
Size c (mm)170 - 250
Size H (mm)345
Size H1 (mm)310
Dimension A (mm)705

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: constructional steel
- Coated with eco colour of Qualicoat quality standard
- Adaptors are chrome plated according to ISO 1456:2009
Advantages:
- Adjustable to the width of the front fork of the motorcycle from 180 to 250mm
- Strong construction enables load capacity up to 200kg
- Quick-change adaptors and setting stands
- Reliable and safe lifting of motorcycle
Use
- The stand is used for servicing and garaging motorcycles
- It is suitable for almost all type of motorbikes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait