UNIOR Kunci Ring Pas Ratchet Kombinasi
#Grup produk P105514277
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The wrench is forged from premium chromium-vanadium steel. The wrench is distinguished by its exceptional toughness, durability and surface protection, which offers the user reliable and long-lasting use. It is an all-round solution for screwing bolts and nuts and an indispensable tool for professionals and DIY enthusiasts alike. The wrench has a two-way ratchet mechanism on the closed end, which ensures fast screwing. The stop-ring on the mechanism prevents the wrench from slipping off the nut.
Feature
- material: premium chrome vanadium steel- drop forged, entirely hardened and tempered
- Advantages:ratchet: works both way, screw direction can be changed with button
- 72 - teeth, 5° working angle
- Stop ring on the ring part of the wrench prevents unexpected slip of the wrench from the nut and positioning back on the nut.
- It enables quick and easy tightening of the nut without causing damage to the user and quick, save and precise positioning of the wrench on the nut.
Ulasan Produk
Tidak ada ulasan