UNIOR Flywheel Puller with External Thread

Sebelum PPN:
Rp589.900 - Rp769.900
Spesifikasi
Size S2 (mm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium plus carbon steel
- Surface finish: blacken to standard DIN 50938
- Treads M10, M14, M16, M18, M24 are right hand, M27 are left hand
Advantages:
- The tool has 6 different sizes of external thread, thus enabling coverage of the majority of motor types that have a flywheel with an internal thread.
- Allows flywheel removal without pulling motor from hull
- On each axis, there is an attachment for an open-end wrench that makes the removal of the magnet easier.
Use
- For removal of the flywheel with internal thread

Ulasan Produk

Tidak ada ulasan

Halaman Terkait