UNIOR Flexible Reversible Ratchet 3/8inch

Sebelum PPN:
Rp1.899.900
Spesifikasi
Square Part3/8
Size L (mm)260
Size b (mm)35
Dimension A (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material: premium flex chrome vanadium steel
- Body drop forged
- Entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Ergonomic heavy duty double component handle
Advantages:
- 75 - Teeth
- 4.8° working angle
- Flexible ratchet allows working with the handle inclination up to max 90° with the 22.5° grade of inclination
- Safety lock system
- The socket is be released from the ratchet by simple pressing the button.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait