UNIOR Flexible Reversible Ratchet
#Grup produk P105514213
Spesifikasi
Square Part (inch) | 1/2 |
---|---|
Size L (mm) | 320 |
Size b (mm) | 40 |
Dimensions a (mm) | 26 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium flex chrome vanadium steel- Body drop forged
- Entirely hardened and tempered
- Ergonomic heavy duty double component handle
- Surface finish: chrome plated to standard ISO 1456:2009
Advantages:
- 75 - Teeth
- 4.8° working angle
- Flexible ratchet allows working with the handle inclination up to max 90° with the 22,5° steps
- Safety lock system
- The socket is be released from the ratchet by simple pressing the button.
Ulasan Produk
Tidak ada ulasan