UNIOR Flat Chisel with Guard
#Grup produk P105513977
Spesifikasi
Size L (mm) | 250 |
---|---|
Size b (mm) | 24 |
axb (mm) | 4x26 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged
- Entirely hardened and tempered
- Tip induction hardened
- Surface finish: lacquered
- Made according to standard DIN 6453
Ulasan Produk
Tidak ada ulasan