UNIOR End Cutting Nippers
#Grup produk P105513825
Spesifikasi
Size L (mm) | 160 |
---|---|
Size b (mm) | 27 |
Size c (mm) | 7 |
Dimension A (mm) | 22 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium plus carbon steel- Drop forged, entirely hardened and tempered
- Cutting edges induction hardened
- Head polished
- Surface finish: chrome plated according to ISO 1456:2009
- Heavy duty double - Component handles
- Made according to standard ISO 5748
Ulasan Produk
Tidak ada ulasan