UNIOR Electronic Screwdriver with Ts Profile
#Grup produk P105513782
Spesifikasi
Size L (mm) | 153 |
---|---|
Size c (mm) | 60 |
Size D (mm) | 2.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium hard chrome vanadium steel- Ergonomic heavy duty double component handle
- Tip coated with anticorrosion protection
- Handle with rotating cap
- For pentalobe screws
- Use: for newer models of apple iPhones
Ulasan Produk
Tidak ada ulasan