UNIOR Drain Trap Pliers
#Grup produk P105513612
Spesifikasi
Size L (mm) | 235 |
---|---|
Max. Tube Diameter (mm) | 18-67 |
Dimension A (mm) | 14.5 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged, entirely hardened and tempered
- Surface finish: chrome plated to standard ISO 1456:2009
- Additional plastic jaws for working with soft Material
Ulasan Produk
Tidak ada ulasan