UNIOR Disc Spreader for Motorcycle

Sebelum PPN:
Rp999.900
Spesifikasi
Size L (mm)120
Size b (mm)35
Min. Size C (mm)4
Max. Size C (mm)45
Dimension A (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Material : Premium plus carbon steel
- Surface finish : chrome plated according to ISO 1456:2009
Important !
- For compressing double or triple brake pistons, we leave the used brake pads in the brake housing. This will prevent one of the pistons being pushed from the housing.
- After compressing replace the worn out brake pads with the new one.
Use
- The tool is used for compresing brake pistons when replacing brake pads. The tool is useful for compressing single, double and triple brake pistons. The tool enables quick and easy pressing of brake pistons back into the housing without additional damage to the piston or the housing.

Ulasan Produk

Tidak ada ulasan