UNIOR Digital Calliper
#Grup produk P105513375
Spesifikasi
Size D (mm) | 0-150 |
---|---|
Size L (mm) | 235 |
Size b (mm) | 40 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Accuracy: 0,02mm/0,001"- Measuring speed:1.5m/sec
- Function: measurement of internal dimensions, of external dimensions, of depth, of steps
- Made according to standard DIN 862
- Dual scale in inch and mm
Ulasan Produk
Tidak ada ulasan