UNIOR Cross Chisel with Guard
#Grup produk P105513171
Spesifikasi
Size L (mm) | 250 |
---|---|
axb (mm) | 10x3 |
Size b (mm) | 30 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Feature
- Material: premium chrome vanadium steel- Drop forged
- Entirely hardened and tempered
- Tip induction hardened
- Surface finish: lacquered
- Made according to standard DIN 6451
Ulasan Produk
Tidak ada ulasan